Beli kompresor piston di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Welch Piston Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These combination compressor and vacuum pumps generate air pressure or vacuum using a rocking piston design. A rocking piston generates higher air flow at any given pressure or vacuum than reciprocating pistons. They run continuously without oil, and they are used in food and beverage and medical industries for applications such as dispensing and ventilation.atribut:
- UNSPSC: 41103306
- Cord Length (ft): 6
- Cylinder Material: Aluminium
- Duty cycle: Continuous
- Electrical Connection: Cord With Plugs
- Free Air Flow Rate (cfm): 7.1
- Frequency (Hz): 60
- Inlet Gender: Female
- Inlet Size (inch): 3/8
- Inlet Type: NPT
- Lubrication Type: Oil Free
- Manufacturer Part Number: 8150B-30
- Maximum Vacuum (in Hg): 26
- Number of Cylinders: 2
- Outlet Gender: Female
- Outlet Size (inch): 3/8
- Outlet Type: NPT
- Output Power (HP): 0.5
- Overall Height (inch): 23
- Overall Length (inch): 30
- Overall Width (inch): 12.312
- Phase: Single
- Piston Type: WOB-L
- Power Source: Corded Electric
- Pump Type : WOB-L Piston
- Sound Level (dBA): 63
- Standards: ASME
- Tank Style: Horizontal
- Voltage (V): 115 AC
- TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)Deskripsi:Ideal for rust-proof storage of iron and cast iron parts. Combined use with containers enables continuous use by removing as many parts as necessary while controlling rust. Service parts that need to be stocked overseas can also be rust-proofed for about one year from the time of export to the time of overseas stock. Storage of iron and cast iron parts, rust prevention during export.atribut:
- Thickness (mm): 0.1
- Finish Material: Polyethylene + Zelast additive
- HITACHI Kompresor Angin Oil Free Bebicon - KepalaDeskripsi:The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
- Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- ZERUST Desiccant High Performance Aquasorbit-ZX (Bahan Pengering)Deskripsi:-High performance desiccant having a strong moisture absorbing power, adding solidification agent to magnesium chloride.-New type desiccant that solidifies after moisture is removed by chemical absorption.-Since CLP display is not required, you can use it with confidence when exporting to Europe.-Rust prevention, moisture prevention and storage of various products such as automobiles, machines, electronic components, leather goods and textile products.atribut:
- Color: White
- Principal Component: Magnesium chloride
- ZERUST Anti-Rust BagDeskripsi:-Unlike conventional rust prevention, this bag prevents rust by vaporizing anti-rust component and combining it with the water in the air to create a barrier in the metal surface.-Prevent rust easily simply by inserting metal products that you do not want to rust, such as silver, into the zipper bag and sealing it.-Protects almost all metal products from rust.-Rust prevention for ferrous and non-ferrous metal.atribut:
- Thickness (mm): 0.08
- Material: Polyethylene (PE)
- Heat Resistance Temperature (°C): 80
- Purpose of Use: Rust prevention for ferrous and non-ferrous metal.
- Rust Prevention Period (years): Up to 2
- TRUSCO Zerust Rust Inhibitor Width 32 X Length 53 X Thickness 23atribut:
- Material: Polypropylene (PP)
- Thickness (mm): 23
- Width (cm): 3.2
- Length (cm): 5.3
- Mass (g): 16.5
- Expiration Date: 5 years unopened, 12 months after opening
- Heat Resistance Temperature (°C): 120
- Operating Temperature Range (°C): -10-80
- TRUSCO Number: 430-8115
- Multiguard VCI Anticorrosion FilmDeskripsi:- Product Characteristics.MULTIguard is a kraft paper combined with the basic VCI quality of BRANOpac. By constantly emitting a small amount of active anticorrosion substances (VCI principle: Volatile Corrosion Inhibitor), MULTIguard papers help to protect metal parts during transport and storage. Active VCI agents effuse and build up a protecting atmosphere, which protects reliably against rust, even after having opened the package for a short time - the protecting atmosphere can be rebuild immediately. MULTIguard works both in contact and from a distance. MULTIguard can be used as a simple single wrap, interlayer or lining material. For basic applications in production, storage and shipping. - Development of the Protective Atmosphere. The distance between MULTIguard paper and metal depends on the package volume and the time permitted for a protecting atmosphere to build up. A rule of thumb: for steel, a full protection is achieved at a distance of 30 cm after 15 minutes, for copper and alloy, at 12 cm and after 24 hours. Cast iron is only protected on contact. The air tighter the package, the longer the protection will last. Advantages : - Environmentally friendly corrosion protection based on paper. - Metal parts are ready for use at any time. - Oiling and greasing aren't necessary anymore. - Economy of time. - Package and anticorrosion protection together. - Simple disposal. - Low package requirements. - In accordance with TRGS 615. - Marked with the Resy label. - Represents no health hazard. - BRANOpac is certified according to ISO 9001 and ISO 14001. Range of Protection. According to your application, basic VCI papers are available in different performances (RUM formula). R Ferrogard protects steel, cast iron and iron reliably. Be careful with zinc, nickel, cadmium, lead, soldering tin, magnesium, wolfram, molybdenum, copper and its alloys. U MULTIguard protects steel, cast iron (only on contact), zinc, copper, chrome, bronze, brass, pure aluminium, pure tin reliably against corrosion. Be careful with Cadmium, lead, soldering tin, magnesium, wolfram and molybdenum. M Ferrogard M, same as Ferrogard, but without nitrite.atribut:
- Size (m): 1x100
- TRUSCO Zerust Corrosion Filmatribut:
- Material: Polyethylene (PE) (Zerust additive)
- Width (mm): 1200
- Length (m): 150
- Thickness (mm): 0.1
- Heat Resistant Temperature: 80degrees
- Unopened shelf life: 5 years
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- ARMOR Protective Packaging Plastik Anti KaratDeskripsi:ARMOR POLY® VCI FILMA Multifunctional Film for Multi-Metal ProtectionARMOR POLY® VCI film protects metal from the evils of rust and corrosion. Not only do they serve as a physical barrier against moisture and humidity, all ARMOR POLY films contain ARMOR’s proprietary VCI Nanotechnology™ (a.k.a., our “secret recipe” for vapor corrosion inhibitor). Once metal is enclosed or wrapped in ARMOR POLY, VCIs activate to form a superhero-like corrosion-inhibiting shield on the surface of the metal to repel rust.ARMOR POLY is a clean, dry and easy-to-apply packaging option for metal/metal parts. Available in rolls, sheets, bags, tubing and shrink film, ARMOR POLY VCI films are transparent, heat sealable, environmentally friendly and recyclable. As an added benefit, many of the ARMOR POLY films contain ARMOR’s Bright Idea Technology™ — under a black light they emit glowing visible proof that VCI is present.ARMOR products are in-stock and ready-to-ship with no order minimums through our ARMOR Stock & Ready® program.
- ARMOR Protective Packaging Kertas Anti KaratDeskripsi:ARMOR WRAP® 30GProduct OverviewAll Armor Protective Packaging® products utilize our proprietary and time-proven ARMOR vapor corrosion inhibitor (VCI) Nanotechnology®. Oxidation occurs when an electrolyte (water, oxygen, etc.) is present on the surface of a metal. The corrosion process begins when electrons flow through the electrolyte from high energy areas (anode) to low energy areas (cathode) of the metal. ARMOR VCI blocks this reaction by passivating the surface and inhibiting the electrochemical current flow from anode to cathode. ARMOR VCI’s protective vapors adhere to a metal surface to form an invisible film only a few molecules thick to protect metal from attack.ARMOR WRAP® 30G paper is a 37# total weight (paper and VCI Chemical) neutral pH, natural Kraft paper impregnated with Vapor & Contact Corrosion Inhibitor (VCI/VPI) formulation for ferrous and non-ferrous metals. ARMOR WRAP is designed for long-term storage of metals. ARMOR WRAP is both Sodium Nitrite and Calcium Chloride free.Shelf Life & Storage of ARMOR VCI ProductsWhen ARMOR WRAP® VCI paper sheets are stored properly (nested together and wrapped or in some sort of closed container), the shelf life is two years from the date of manufacture. Due to the way VCI is emitted fromthe packaging material, ARMOR WRAP VCI paper rolls have a longer shelf life of up to three years when stored properly. VCI papers are hygroscopic (absorbs moisture from the environment) so it is important to store in original packaging or enclosed inside a container. After VCI paper has been exposed to the atmosphere for a period of 24 hours, please remove the outside layer of paper from a roll or the top four sheets from a stack ofcut sheets and dispose of them prior to using the rest of the product.For best results, do not leave ARMOR VCI packaging out in an open environment, either indoors or outdoors. Keeping it in its original packaging or enclosed inside a container ensures that the vapors remain in the packaging. As temperature and humidity levels increase, the rate of the volatilization of the chemicals contained in the packaging also increases, reducing the effectiveness and longevity of the product. Product should be stored in a dry environment with temperatures between 40° – 110° F (5° – 43°C).Note: While Shelf Life and Length of Protection are two separate characteristics of VCI packaging materials,they are somewhat interrelated. Shelf Life refers to how long the unused VCI packaging material can bestored prior to being put in use. Length of Protection refers to how long the VCI packaging materials provide protection once in use. In both cases the duration depends on the product’s storage conditions.ReusabilityARMOR WRAP® is not recommended for re-use for three primary reasons:1. The rate at which VCI chemical volatilizes out of the product into the surrounding environment when in use2. The inability to properly track and monitor the amount of time the materials have been exposed to the environment3. Potential contaminants on the packaging that can be transferredFor those instances when re-use is necessary, be sure the packaging is free of dirt, holes, or other contaminants. Once these factors appear, it is best to use new, clean ARMOR VCI packaging. It is also important to note that the length of time the packaging material has been exposed to the environment (especially high heat/humidity) will greatly impact the effectiveness of the product. Do not re-use VCI packaging more than two times. Please note, ARMOR cannot guarantee the amount of VCI that remains in the packaging upon re-use.Length of Protection & Long-Term StorageARMOR VCI products are used to cover or wrap metal parts and surfaces. The continuous vaporization of this chemically treated packaging creates a safe, protective environment that effectively blocks out rust, corrosionand oxidation. Typically, ARMOR VCI packaging will protect parts for approximately three years of corrosion-free storage when used properly in normal warehouse conditions. However, by following the guidelines, it is possible to lengthen this time-frame considerably. The key element in protecting parts for long-term storage is that thepart must be completely clean, prior to wrapping in ARMOR products. We recommend that parts be completely wrapped or enclosed in airtight packaging for best results and longest protection time.ARMOR cannot control variable conditions such as temperature and humidity extremes, airflow, production and process methods, surface conditions of metal to be protected, customer employee training and other factors beyond our control, therefore it is impossible to guarantee a specific length of protection. Additionally, if warehouse conditions are expected to be severe (i.e. over 90 F and 75% RH) for any length of time, other methods of rust preventatives such as Dry Coat™ RP or desiccants, may be needed, in conjunction with VCI packaging. Successful long-term storage requires that all of these guidelines be met. It is important to test parts and packaging as extensively as possible, prior to conducting any long-term storage projects.
- Branofol VCI Anticorrosion FilmDeskripsi:- Product Characteristics. BRANOfol M3 is a bluish transparent, nitrite-free, special-polyethylene foil, two-side active, with active VCI corrosion protection. It is waterproof, weldable and suitable for automatic packing as well as paper bag production. By emitting constantly a small amount of active anticorrosion substances (VCI principle: Volatile Corrosion Inhibitor), BRANOfol M3 helps to protect metal parts during transport and storage. Active VCI agents effuse and build up a protecting atmosphere, which protects reliably against rust, even after having opened the package for a short time - the protecting atmosphere can be rebuild immediately. The distance from the foil to the metal depends on the package volume and the time permitted for a protecting atmosphere to build up. A rule of thumb: 10cm. Advantages : - Corrosion protection without oiling and greasing. - Package and anticorrosion protection in one. - Metal parts are ready for use at any time. - Economy of time. - Simple disposal. - Low package requirements. - In accordance with TRGS 615. - Transparent package. - Sealable to bags, tubes. - Protects against humidity. - Non - hazardous material. - Good stretch ability and breaking strength. - Range of Protection. BRANOfol M3 protects steel, cast iron on contact, nickel, aluminium, chromium, zinc and copper and its alloys reliably against corrosion. Test is recommended for cadmium and magnesium and its alloys. Duration of protection: Depending on the climatic conditions and closeness of package, up to 12 month. For application advice, please contact your application specialist.atribut:
- Size (m): 1x100
- Tensile Strength (MPa): 19 (MD), 18 (CD)
- Breaking Load (kN/m): 1.14 (MD), 1.08 (TD)
- Elongation at Break (%): 550-650 (MD)
- Water Vapour Transmission (g/m2xd): 1.7
- Color: Blue
- Thickness (µm): 60
- Niigata Seiki (SK) Zerust FilmDeskripsi:Zerust Film SKZF-60135. Plastic film with volatile corrosion inhibitors for storage of ferrous metals (Gauge blocks, tools, steel parts, molds, etc). - Just put in the bag to protect from rust, Significantly reduce daily workload - Eliminate cumbersome and antirust coatings - Bag slowly releases rust preventive compound - Zerust coating adapted to inhibit moisture - Even effective in humid environments - Dimension (WxL) : 60x135mm - Quantity: 20pcs/set Expiration date: 3 years from date of purchase (Recommended storage environment: temperature 30degrees C or less, humidity 50% or less, store in cool, dark location).
- Shimadzu Rust Prevention Bag,Shimazu Sabinatribut:
- Color: Transparant
- Material: Polyethylene resin (PE)
- Vertical (mm): 250
- Horizontal (mm): 350
- Thickness: 0.1mm
- HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
- monotaro.id Kantong Plastik Sampah Hitam HDPE 60micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Material: HDPE
- Color: Hitam
- Thickness (mm): 0.06
- Thickness (micron): 60
- Maxellpack Kardus Box (Dus Karton)atribut:
- Color: Brown
- Box Type: A1
Daftar Harga kompresor piston Terbaru October 2026
| Welch Piston Combination Compressor & Vacuum Pump (Pompa Vakum) | Rp119.999.900 |
| TRUSCO Zerust Rust Prevention Bag (for Iron / Steel) | Rp159.900 |
| HITACHI Kompresor Angin Oil Free Bebicon - Kepala | Rp14.999.900 |
| Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin) | Rp6.499.900 |
| ZERUST Desiccant High Performance Aquasorbit-ZX (Bahan Pengering) | Rp159.900 |
| ZERUST Anti-Rust Bag | Rp229.900 |
| TRUSCO Zerust Rust Inhibitor Width 32 X Length 53 X Thickness 23 | Rp729.900 |
| Multiguard VCI Anticorrosion Film | Rp1.999.900 |
| TRUSCO Zerust Corrosion Film | Rp5.499.900 |
| HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin) | Rp14.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/i6P109584654-1.jpg)
/m7P106581799-1.jpg)
/fwP102540572-2.jpg)
/ZERUST%20Desiccant%20High%20Performance%20Aquasorbit-ZX%20(Bahan%20Pengering)/P103034971-1.jpg)







/e7P104565511-4.jpg)
%20Zerust%20Film/P102225196-1.jpg)

/eqP107695530-3.jpg)
/qgP107897952-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)